Motion
3E80-03
Synflex (Eaton) 3E80 Series High Pressure Non-Conductive Hose - 3/16 in Inner Diameter, 12.000 in Length
Mi Item #00359084
MFR #3E80-03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synflex (Eaton) 3E80 Series High Pressure Non-Conductive Hose - 3/16 in Inner Diameter, 12.000 in Length
Mi Item #00359084
MFR #3E80-03

Mfr description
3E80-03 HOSE
  • Reinforced with braided synthetic fiber
  • Less than 50 micro-amperes leakage when subjected to 75,000 volts/ft for five minutes.
  • SAE J517 non-conductive hose construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12.000 in
  • Nominal Hose Inner Diameter  
    3/16 in
  • Nominal Hose Outer Diameter  
    0.520 in

Details

  • Additional Details
    3E80 High Pressure Non-Conductive
  • Burst Pressure
    14200 psi
  • Color
    Orange
  • Hose Reinforcement Material
    Fiber
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)