Motion
3E80-04-250BX

SYNFLEX (DANFOSS)
3E80-04-250BX

3E80 Series High Pressure Non-Conductive Hose - 1/4 in Inner Diameter, 5100 psi Working Pressure, 3000 in Length
MI ITEM #00359087
MFR #3E80-04-250BX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3E80-04-250BX

3E80 Series High Pressure Non-Conductive Hose - 1/4 in Inner Diameter, 5100 psi Working Pressure, 3000 in Length
MI ITEM #00359087
MFR #3E80-04-250BX

Mfr description
3E80-04-250BX HOSE,THERMO 100R8 ORANGE
  • Meets or exceeds SAE 100R8 specifications.
  • Reinforced with braided synthetic fiber
  • Less than 50 micro-amperes leakage when subjected to 75,000 volts/ft for five minutes.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    -4
  • Length
    3000 in
  • Minimum Bend Radius
    2.00 in
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.630 in

Details

  • Additional Details
    3E80 High Pressure Non-Conductive
  • Burst Pressure
    20400 psi
  • Color
    Orange
  • Compatible Fittings
    903,90A,90N
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Material
    Fiber
  • Inner Tube Material
    Nylon
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • NMFC Number
    70
  • Segment Code
    C
  • Standards Met
    SAE 100R8
  • Working Pressure
    5100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)