Motion
3E80-08-250BX

SYNFLEX (DANFOSS)
3E80-08-250BX

3E80 Series High Pressure Non-Conductive Hose - 1/2 in Inner Diameter, 3550 psi Working Pressure, 3000 in Length
MI ITEM #00359091
MFR #3E80-08-250BX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3E80-08-250BX

3E80 Series High Pressure Non-Conductive Hose - 1/2 in Inner Diameter, 3550 psi Working Pressure, 3000 in Length
MI ITEM #00359091
MFR #3E80-08-250BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3E80-08-250BX HOSE,THERMO 100R8 ORANGE
  • Less than 50 micro-amperes leakage when subjected to 75,000 volts/ft for five minutes.
  • Reinforced with braided synthetic fiber
  • SAE J517 non-conductive hose construction
  • Meets or exceeds SAE 100R8 specifications.

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    3550 psi
  • Additional Details
    Non Conductive High Pressure Hose
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Burst Pressure
    14200 psi
  • Inner Tube Material
    Nylon
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Material
    Fiber
  • Color
    Orange
  • Minimum Bend Radius
    4.00 in
  • Length
    3000 in
  • Dash Size
    -8
  • NMFC Number
    70
  • Segment Code
    A
  • Compatible Fittings
    903,90A,90N
  • Standards Met
    SAE 100R8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text