Motion
3130-03
Synflex (Eaton) 3130 Series Medium Pressure Hydraulic Hose - 3/16 in Inner Diameter, 3000 psi Working Pressure, 12.000 in Length
Mi Item #00359094
MFR #3130-03
Price$3.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synflex (Eaton) 3130 Series Medium Pressure Hydraulic Hose - 3/16 in Inner Diameter, 3000 psi Working Pressure, 12.000 in Length
Mi Item #00359094
MFR #3130-03

Mfr description
3130-03 ASSY
  • Long continuous length options
  • Best value 100R7 hose
  • Medium pressure tubing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.40/each

Specifications

Dimensions

  • Length
    12.000 in
  • Nominal Hose Inner Diameter  
    3/16 in
  • Nominal Hose Outer Diameter  
    0.430 in

Details

  • Additional Details
    Medium Pressure Hydraulic Hose
  • Burst Pressure
    12200 psi
  • Color
    Black
  • Hose Reinforcement Material
    Synthetic fiber
  • Product Type
    Industrial Hose
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)