Motion
4225-44003
4225 Series N2 Nylon tubing - 5/32 in Inner Diameter, Nylon Tube Material, 9000 in Length
Mi Item #00359104
MFR #4225-44003
Price$1.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4225 Series N2 Nylon tubing - 5/32 in Inner Diameter, Nylon Tube Material, 9000 in Length
Mi Item #00359104
MFR #4225-44003

Mfr description
4225-44003 1/4 NAT TUBING
  • Premium quality flexible tubing.
  • Chemical resistant
  • UV and ozone resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.36/ft

Specifications

Dimensions

  • Length
    9000 in
  • Minimum Bend Radius
    0.81 in
  • Nominal Hose Inner Diameter  
    5/32 in
  • Nominal Hose Outer Diameter  
    0.250 in

Details

  • Additional Details
    4212/4225 N2 Nylon Tubing
  • Burst Pressure
    1135 psi
  • Color
    Black
  • Description Keyword
    Air Only
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Tube Material
    Nylon
  • Typical Applications
    General Purpose Air, High Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)