Motion
4225-69303
4225 Series N2 Nylon tubing - 3/16 in Inner Diameter, 500 psi Working Pressure, Nylon Tube Material, 3000 in Length
Mi Item #00359112
MFR #4225-69303
Price$2.92/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4225 Series N2 Nylon tubing - 3/16 in Inner Diameter, 500 psi Working Pressure, Nylon Tube Material, 3000 in Length
Mi Item #00359112
MFR #4225-69303

Mfr description
4225-69303 3/8 TUBING
  • Low moisture absorption
  • High dimensional stability
  • UV and ozone resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.92/ft

Specifications

Dimensions

  • Length
    3000 in
  • Minimum Bend Radius
    0.75 in
  • Nominal Hose Inner Diameter  
    3/16 in
  • Nominal Hose Outer Diameter  
    0.380 in

Details

  • Additional Details
    Tubing, Nylon Natural
  • Burst Pressure
    2000 psi
  • Color
    Black
  • Description Keyword
    Air Only
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Tube Material
    Nylon
  • Typical Applications
    General Purpose Air, High Pressure
  • Working Pressure
    500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)