Motion
3R30-06-250BX

SYNFLEX (DANFOSS)
3R30-06-250BX

3R30 Series Low Pressure Hose - 3/8 in Inner Diameter, 1250 psi Working Pressure, 3000 in Length
Mi Item #00359121
MFR #3R30-06-250BX
Price$4.50/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3R30-06-250BX

3R30 Series Low Pressure Hose - 3/8 in Inner Diameter, 1250 psi Working Pressure, 3000 in Length
Mi Item #00359121
MFR #3R30-06-250BX

Mfr description
3R30-06-250BX HOSE, 100R3 SYNFLEX
  • Low Pressure Tubing
  • Low volumetric expansion
  • Typically used in low-pressure hydraulics, hand tools, lubrication systems, pressure wash hose, and cooling mist systems.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.50/ft

Specifications

Dimensions

  • Dash Size
    -6
  • Length
    3000 in
  • Minimum Bend Radius
    2.00 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.640 in

Details

  • Additional Details
    Low Pressure Hose
  • Burst Pressure
    5000 psi
  • Color
    Black
  • Compatible Fittings
    903, 90A
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Material
    Fiber
  • Inner Tube Material
    Nylon
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • NMFC Number
    70
  • Segment Code
    A
  • Standards Met
    SAE 100R3
  • Working Pressure
    1250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)