Motion
3R30-08-250BX

SYNFLEX (DANFOSS)
3R30-08-250BX

SYNFLEX (DANFOSS) 3R30 Series Low Pressure Hose - 1/2 in Inner Diameter, 1000 psi Working Pressure, 3000 in Length
Mi Item #00359122
MFR #3R30-08-250BX
Price$6.89/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3R30-08-250BX

SYNFLEX (DANFOSS) 3R30 Series Low Pressure Hose - 1/2 in Inner Diameter, 1000 psi Working Pressure, 3000 in Length
Mi Item #00359122
MFR #3R30-08-250BX

Mfr description
3R30-08-250BX HOSE, 100R3 SYNFLEX
  • Low Pressure Tubing
  • Low volumetric expansion
  • Meets or exceeds SAE 100R3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.89/ft

Specifications

Dimensions

  • Length
    3000 in
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.820 in

Details

  • Additional Details
    Low Pressure Hose
  • Burst Pressure
    4000 psi
  • Color
    Black
  • Hose Reinforcement Material
    Fiber
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Working Pressure
    1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)