Motion
90404-041000-0

SYNFLEX (DANFOSS)
90404-041000-0

904 Series Reusable Hose Fittings Male Pipe - Brass Material, 0.200 in Hose ID
MI ITEM #00359179
MFR #90404-041000-0
Price$31.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
90404-041000-0

904 Series Reusable Hose Fittings Male Pipe - Brass Material, 0.200 in Hose ID
MI ITEM #00359179
MFR #90404-041000-0

Mfr description
90404-041000-0 REUSABLE CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.61/each

Specifications

Dimensions

  • Hex Size
    0.563 in
  • Hose Cut-Off Factor
    1.230 in
  • Hose Inside Diameter
    0.200 in
  • Overall Length
    2.070 in

Details

  • Compatible Hose Series
    37AL
  • End 1 Thread
    1/8-27
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)