Motion
90406-061000-0

SYNFLEX (DANFOSS)
90406-061000-0

904 Series Reusable Hose Fittings Male Pipe - Brass Material, 0.320 in Hose ID
Mi Item #00359181
MFR #90406-061000-0
Price$55.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
90406-061000-0

904 Series Reusable Hose Fittings Male Pipe - Brass Material, 0.320 in Hose ID
Mi Item #00359181
MFR #90406-061000-0

Mfr description
90406-061000-0 REUSABLE CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.28/each

Specifications

Dimensions

  • Hex Size
    0.688 in
  • Hose Cut-Off Factor
    1.330 in
  • Hose Inside Diameter
    0.320 in
  • Overall Length
    2.510 in

Details

  • Compatible Hose Series
    37AL
  • End 1 Thread
    3/8-18
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)