Motion
90206-065500-0

SYNFLEX (DANFOSS)
90206-065500-0

902 Series Reusable Hose Fittings Female JIC/SAE 37˚ Swivel - Carbon Steel Material, 0.270 in Hose ID
MI ITEM #00359194
MFR #90206-065500-0
Price$121.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
90206-065500-0

902 Series Reusable Hose Fittings Female JIC/SAE 37˚ Swivel - Carbon Steel Material, 0.270 in Hose ID
MI ITEM #00359194
MFR #90206-065500-0

Mfr description
90206-065500-0 REUSABLE CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.60/each

Specifications

Dimensions

  • End 1 Size
    0.375 in
  • End 2 Size
    0.270 in
  • Hex Size
    0.750 in
  • Hose Cut-Off Factor
    1.480 in
  • Hose Inside Diameter
    0.270 in
  • Overall Length
    2.780 in

Details

  • Compatible Hose Series
    37AL
  • End 1 Thread
    9/16-18
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)