1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SYNFLEX (DANFOSS)
90208-085400-0
902 Series Reusable Hose Fittings Female JIC/SAE 37˚ Swivel - Carbon Steel Material, 0.390 in Hose ID
MI ITEM #
00359200
MFR #
90208-085400-0
Price
$44.48
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Ends
SYNFLEX (DANFOSS) 90208-085400-0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYNFLEX (DANFOSS)
90208-085400-0
902 Series Reusable Hose Fittings Female JIC/SAE 37˚ Swivel - Carbon Steel Material, 0.390 in Hose ID
MI ITEM #
00359200
MFR #
90208-085400-0
Mfr description
90208-085400-0 REUSABLE CPLG
Fit for wide range of applications
Durable and dependable
Cut assembly times and boost production
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$44
.48
/each
Add to Cart
Specifications
Dimensions
End 1 Size
0.500 in
End 2 Size
0.750 in
Hex Size
0.938 in
Hose Cut-Off Factor
1.699 in
Hose Inside Diameter
0.390 in
Overall Length
3.240 in
Details
Compatible Hose Series
37AL
End 1 Thread
3/4-16
Material
Carbon Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items