Motion
FC5805-0604S
Aeroquip FC5805 Series Crimp Hose Fittings Male Pipe
MI ITEM #00359207
MFR #FC5805-0604S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC5805 Series Crimp Hose Fittings Male Pipe
MI ITEM #00359207
MFR #FC5805-0604S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    3/8 in
  • Height
    0.87 in
  • Hex Size
    0.75 in
  • Hose Cut-Off Factor
    1.36 in
  • Hose Dash Size
    -4
  • Inside Diameter
    0.15 in
  • Length
    2.26 in
  • Outer Diameter
    0.6875 in
  • Overall Length
    2.26 in
  • Thread Size
    3/8-18
  • Weight
    0.16 lb
  • Width
    0.75 in

Details

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Male
  • Color
    Dura-Kote
  • Compatible Hose Series
    3130 37AL 3740
  • Connection 1 Short Name
    NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    3/8-18
  • End 2 Thread
    3/8-18
  • End Gender
    Male
  • Finish
    Dura-Kote
  • Manufacturer Catalog Number
    FC5805-0604S
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting

Overview

Mfr description
FC5805-0604S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text