Specifications
Dimensions
- Angle180 °
- End 1 Size3/8 in
- Height0.87 in
- Hex Size0.75 in
- Hose Cut-Off Factor1.06 in
- Hose Dash Size-6
- Inside Diameter0.28 in
- Length2.51 in
- Overall Length2.51 in
- Overall Weight0.15 lb
- Thread Size3/8-18
- Weight0.15 lb
- Width0.81 in
Details
- Adapter TypeHose Fittings
- Body MaterialCarbon Steel
- ColorDura-Kote
- Compatible Hose Series3130, 37AL, 3740
- Connection 1 Short NameNPTF
- End 1 StyleNPTF
- End 1 Thread3/8-18
- End 2 Thread3/8-18
- End GenderMale
- FinishDura-Kote
- Manufacturer Catalog NumberFC5805-0606S
- MaterialCarbon Steel
- Product TypesFitting Assembly
- TypeHose Fitting
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)