Motion
90604-041000-0

SYNFLEX (DANFOSS)
90604-041000-0

906 Series Permanent Fitting - Brass Material, 0.340 in Hose ID
MI ITEM #00359249
MFR #90604-041000-0
Price$39.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
90604-041000-0

906 Series Permanent Fitting - Brass Material, 0.340 in Hose ID
MI ITEM #00359249
MFR #90604-041000-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.08/each

Specifications

Dimensions

  • End 1 Size
    0.250 in
  • Hex Size
    0.688 in
  • Hose Cut-Off Factor
    1.240 in
  • Hose Inside Diameter
    0.340 in
  • Overall Length
    2.120 in

Details

  • Compatible Hose Series
    Medium pressure hose
  • End 1 Thread
    1/4-18
  • Material
    Brass

Overview

Mfr description
90604-041000-0 PERMANENT CPLG
  • Permanent Fitting
  • Available in multiple sizes.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought