Motion
FC5807-0606S
Eaton Aeroquip FC5807-0606S FTNG (PERM), SAE 37 Steel Compatible Hose ID 9/16 - 18 IN Male - Carbon steel
MI ITEM #00359263
MFR #FC5807-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip FC5807-0606S FTNG (PERM), SAE 37 Steel Compatible Hose ID 9/16 - 18 IN Male - Carbon steel
MI ITEM #00359263
MFR #FC5807-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC5807-0606S FITTING
  • Fittings for use with hose: 3130, 37AL, 3740
  • Available in multiple sizes.
  • Polyon Permanent Fittings

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    0.375 in
  • End 1 Thread
    9/16-18
  • Outside Diameter
    1.700 in
  • Material
    Carbon steel
  • Maximum Operating Pressure
    4000 psi
  • Inside Diameter
    0.280 in
  • Height
    1.700 in
  • Width
    1.700 in
  • Length
    2.540 in
  • Weight
    0.15 lb
  • Overall Length
    2.540 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text