Specifications
Dimensions
- Angle180 °
- End 1 Size1/2 in
- Height0.72 in
- Hex Size0.62 in
- Hose Cut-Off Factor1.28 in
- Hose Dash Size5
- Inside Diameter0.15 in
- Length2.18 in
- Outer Diameter0.6875 in
- Overall Length2.18 in
- Thread Size1/2-20
- Weight0.11 lb
- Width0.69 in
Details
- Adapter TypeHose Fittings
- Both Ends Gender TypeMale to Male
- ColorDura-Kote
- Compatible Hose Series3130, 37AL, 3740, FC370
- Connection 1 Short NameJIC 37
- End 1 StyleJIC 37
- End 1 Thread1/2-20
- End 2 Thread1/2-20
- End GenderMale
- Finish/CoatingDURA-KOTE
- Manufacturer Catalog NumberFC5807-0504S
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialCarbon Steel
- Product TypesFitting Assembly
- TypeHose Fitting