Motion
FC5810-0504S
Aeroquip FC5810 Series Crimp Hose Fittings Female JIC/SAE 37° Swivel
MI ITEM #00359282
MFR #FC5810-0504S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC5810 Series Crimp Hose Fittings Female JIC/SAE 37° Swivel
MI ITEM #00359282
MFR #FC5810-0504S

Mfr description
FC5810-0504S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1/2 in
  • Height
    0.87 in
  • Hex Size
    0.75 in
  • Hose Cut-Off Factor
    1.5 in
  • Hose Dash Size
    -5
  • Inside Diameter
    0.15 in
  • Length
    2.40 in
  • Outer Diameter
    0.6875 in
  • Overall Length
    2.40 in
  • Thread Size
    1/2-20
  • Width
    0.75 in

Details

  • Adapter Type
    Straight Adapter
  • Color
    Dura-Kote
  • Compatible Hose Series
    3130, 37AL, 3740, FC370
  • Connection 1 Short Name
    JIC 37
  • End 1 Style
    JIC 37
  • End 1 Thread
    1/2-20
  • End 2 Thread
    1/2–20
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Manufacturer Catalog Number
    FC5810-0504S
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)