Specifications
Dimensions
- Angle180 °
- End 1 Size1/2 in
- Height0.87 in
- Hex Size0.75 in
- Hose Cut-Off Factor1.2 in
- Hose Dash Size-5
- Inside Diameter0.22 in
- Length2.48 in
- Overall Length2.48 in
- Thread Size1/2-20
- Weight0.16 lb
- Width0.75 in
Details
- Adapter TypeHose Fittings
- Body MaterialCarbon Steel
- Both Ends Gender TypeFemale to Female
- ColorDura-Kote
- Compatible Hose Series3130, 37AL, 3740, FC370
- Connection 1 Short NameSAE
- End 1 StyleSAE
- End 1 Thread1/2-20
- End 2 Thread1/2-20
- End GenderFemale
- FinishDura-Kote
- Manufacturer Catalog NumberFC5810-0505S
- MaterialCarbon Steel
- Product TypesFitting Assembly
- TypeHose Fitting
Overview
Mfr description
FC5810-0505S FITTING
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life