Motion
FC5810-1008S
Aeroquip FC5810 Series Crimp Hose Fittings Female JIC/SAE 37° Swivel
Mi Item #00359297
MFR #FC5810-1008S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC5810 Series Crimp Hose Fittings Female JIC/SAE 37° Swivel
Mi Item #00359297
MFR #FC5810-1008S

Mfr description
FC5810-1008S FITTINGS
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    7/8 in
  • Height
    1.15 in
  • Hex Size
    1 in
  • Hose Cut-Off Factor
    1.46 in
  • Hose Dash Size
    -8
  • Inside Diameter
    0.38 in
  • Length
    3.10 in
  • Overall Length
    3.10 in
  • Thread Size
    7/8-14
  • Weight
    0.31 lb
  • Width
    1.00 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Female to Female
  • Color
    Dura-Kote
  • Compatible Hose Series
    3130, 37AL, 3740, FC370
  • Connection 1 Short Name
    SAE
  • End 1 Style
    SAE
  • End 1 Thread
    7/8-14
  • End 2 Thread
    7/8-14
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Manufacturer Catalog Number
    FC5810-1008S
  • Manufacturer Upc Number
    678146145215
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146145215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)