Motion
FC5936-0504S
Aeroquip FC5936 Series Crimp Hose Fittings Female Universal Swivel 45° Elbow
MI ITEM #00359304
MFR #FC5936-0504S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC5936 Series Crimp Hose Fittings Female Universal Swivel 45° Elbow
MI ITEM #00359304
MFR #FC5936-0504S

Mfr description
FC5936-0504S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • End 1 Size
    1/2 in
  • Height
    1.41 in
  • Hex Size
    0.62 in
  • Hose Cut-Off Factor
    1.36 in
  • Hose Dash Size
    -5
  • Inside Diameter
    0.15 in
  • Length
    2.97 in
  • Outer Diameter
    0.6875 in
  • Overall Length
    2.97 in
  • Thread Size
    1/2-20
  • Weight
    0.14 lb
  • Width
    0.69 in

Details

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • Color
    Dura-Kote
  • Compatible Hose Series
    3130 37AL 3740
  • Connection 1 Short Name
    UNF
  • End 1 Style
    UNF
  • End 1 Thread
    1/2-20
  • End 2 Thread
    1/2-20
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Manufacturer Catalog Number
    FC5936-0504S
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)