Motion
FC5936-0808S
Aeroquip FC5936 Series Crimp Hose Fittings Female Universal Swivel 45° Elbow
Mi Item #00359311
MFR #FC5936-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC5936 Series Crimp Hose Fittings Female Universal Swivel 45° Elbow
Mi Item #00359311
MFR #FC5936-0808S

Mfr description
FC5936-0808S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • End 1 Size
    3/4 in
  • Height
    1.99 in
  • Hex Size
    0.88 in
  • Hose Cut-Off Factor
    1.564 in
  • Hose Dash Size
    -8
  • Inside Diameter
    0.37 in
  • Length
    4.15 in
  • Overall Length
    4.15 in
  • Thread Size
    3/4-16
  • Weight
    0.32 lb
  • Width
    1.00 in

Details

  • Adapter Type
    Hose Fittings
  • Color
    Dura-Kote
  • Compatible Hose Series
    3130, 37AL, 3740
  • Connection 1 Short Name
    SAE
  • End 1 Style
    SAE
  • End 1 Thread
    3/4-16
  • End 2 Thread
    3/4-16
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Manufacturer Catalog Number
    FC5936-0808S
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)