Motion
FC5937-0806S
Aeroquip FC5937 Series Crimp Hose Fittings Female Universal Swivel 90° Elbow
Mi Item #00359325
MFR #FC5937-0806S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC5937 Series Crimp Hose Fittings Female Universal Swivel 90° Elbow
Mi Item #00359325
MFR #FC5937-0806S

Mfr description
FC5937-0806S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    3/4 in
  • Height
    1.96 in
  • Hex Size
    0.88 in
  • Hose Cut-Off Factor
    1.33 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.28 in
  • Length
    3.22 in
  • Overall Length
    3.22 in
  • Overall Weight
    0.25 lb
  • Thread Size
    3/4-16
  • Weight
    0.25 lb
  • Width
    0.88 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    3130, 37AL, 3740 (-12 to -16)
  • Connection 1 Short Name
    SAE
  • End 1 Style
    SAE
  • End 1 Thread
    3/4-16
  • End 2 Thread
    3/4-16
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Manufacturer Catalog Number
    FC5937-0806S
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)