1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
D04
D04
MI ITEM #
00359332
MFR #
D04
Price
$8.73
/each
Qty
Add to Cart
Previous Page
Home
DIXON VALVE & COUPLING CO D04
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
D04
D04
MI ITEM #
00359332
MFR #
D04
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$8.73
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Height
1-1/16 in
Overall Length
1-31/64 in
Overall Width
9/16 in
Weight
0.04 lbs
Details
Maximum Operating Pressure
+150 psi
Part Type
External Drain Cock
Thread Standard
NPT
Overview
Mfr description
D04 DRAIN COCK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought