Motion
FC5814-1212S
Aeroquip FC5814 Series Crimp Hose Fittings Female JIC/SAE 37° Swivel 90° Elbow
MI ITEM #00359333
MFR #FC5814-1212S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC5814 Series Crimp Hose Fittings Female JIC/SAE 37° Swivel 90° Elbow
MI ITEM #00359333
MFR #FC5814-1212S

Mfr description
FC5814-1212S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    1 1/16 in
  • Height
    3.02 in
  • Hex Size
    1.25 in
  • Hose Cut-Off Factor
    1.862 in
  • Hose Dash Size
    -12
  • Inside Diameter
    0.58 in
  • Length
    4.33 in
  • Overall Length
    4.33 in
  • Overall Weight
    0.65 lb
  • Thread Size
    1 1/16-12
  • Weight
    0.65 lb
  • Width
    2.45 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Female to Female
  • Color
    Dura-Kote
  • Compatible Hose Series
    3130, 37AL, 3740 (-12 to -16)
  • Connection 1 Short Name
    SAE
  • End 1 Style
    SAE
  • End 1 Thread
    1 1/16-12
  • End 2 Thread
    1-1/18-12
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Manufacturer Catalog Number
    FC5814-1212S
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)