Motion
90308-0855L0-0

SYNFLEX (DANFOSS)
90308-0855L0-0

903 Series Swage Hose Fittings Female JIC/SAE 37° Swivel 90° Long Drop Elbow - Carbon Steel Material, 0.390 in Hose ID
Mi Item #00359346
MFR #90308-0855L0-0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
90308-0855L0-0

903 Series Swage Hose Fittings Female JIC/SAE 37° Swivel 90° Long Drop Elbow - Carbon Steel Material, 0.390 in Hose ID
Mi Item #00359346
MFR #90308-0855L0-0

Mfr description
90308-0855L0-0 PERMANENT CPLG
  • Optimized inventory to mix and match components Dura-Kote plating for superior corrosion resistance Wide range of styles, configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.875 in
  • Hose Cut-Off Factor
    1.440 in
  • Hose Inside Diameter
    0.390 in
  • Overall Length
    2.930 in

Details

  • Compatible Hose Series
    25CT, 3630 (-03 to -12), 3R30, 3130, 37AL, 3740 (-12 to -16), 3800 (-03 to -08), 3580, 3440 (-04 to -08), 30CT (-04 to -08)
  • End 1 Thread
    3/4-16
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)