Motion
3981-30320
3981 Series Crimp Hose Fittings Ferrule - Brass Material, 0.250 in ID
MI ITEM #00359355
MFR #3981-30320
List Price$3.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3981 Series Crimp Hose Fittings Ferrule - Brass Material, 0.250 in ID
MI ITEM #00359355
MFR #3981-30320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.44/each for your price

Overview

Mfr description
3981-30320 BRASS FERRULE
  • 1/4” ID and larger contain four barbs
  • For use with 3630 hose.
  • Pipe thread manufactured to dryseal specifications
  • Brass.
  • 3/16” ID hose barb stems contain three barbs
  • Permanent Fitting.
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Accessory Type
    Ferrule (3981)
  • Inside Diameter
    0.250 in
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought