Motion
90303-04D000-0

SYNFLEX (DANFOSS)
90303-04D000-0

903 Series Swage Hose Fittings Male Boss O-Ring - Carbon Steel Material, 0.110 in Hose ID
MI ITEM #00359391
MFR #90303-04D000-0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
90303-04D000-0

903 Series Swage Hose Fittings Male Boss O-Ring - Carbon Steel Material, 0.110 in Hose ID
MI ITEM #00359391
MFR #90303-04D000-0

Mfr description
90303-04D000-0 PERMANENT CPLG
  • Optimized inventory to mix and match components Dura-Kote plating for superior corrosion resistance Wide range of styles, configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    0.250 in
  • Hex Size
    0.563 in
  • Hose Cut-Off Factor
    1.060 in
  • Hose Inside Diameter
    0.110 in
  • Overall Length
    1.890 in

Details

  • Compatible Hose Series
    25CT, 3630 (-03 to -12), 3R30, 3130, 37AL, 3740 (-12 to -16), 3800 (-03 to -08), 3580, 3440 (-04 to -08), 30CT (-04 to -08)
  • End 1 Thread
    7/16-20
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)