Motion
90A03-045400-0

SYNFLEX (DANFOSS)
90A03-045400-0

90A Series Swage Hose Fittings Female JIC/SAE 37˚ Swivel - Stainless Steel Material, 0.110 in Hose ID
MI ITEM #00359453
MFR #90A03-045400-0
Your Price$100.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
90A03-045400-0

90A Series Swage Hose Fittings Female JIC/SAE 37˚ Swivel - Stainless Steel Material, 0.110 in Hose ID
MI ITEM #00359453
MFR #90A03-045400-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$100.38/each(List $115.44)

Overview

Mfr description
90A03-045400-0 SS PERMANENT CPLG
  • Optimized inventory to mix and match components Dura-Kote plating for superior corrosion resistance Wide range of styles, configurations

Specifications

  • Hose Inside Diameter
    0.110 in
  • Material
    Stainless Steel
  • Compatible Hose Series
    3R30, 3130, 3740, 37AL, 3580, 30CT (-03 to -08), 3750, 3800, 3630 (-03 to -12), 34PW (-04 to -08), 3800, 25CT, 3440 (-04 to -08)
  • Hose Cut-Off Factor
    1.310 in
  • Overall Length
    2.150 in
  • End 1 Size
    0.250 in
  • End 1 Thread
    7/16-20
  • Hex Size
    0.625 in
  • End 2 Size
    0.188 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text