Motion
90A04-045400-0

SYNFLEX (DANFOSS)
90A04-045400-0

Eaton Synflex 90A Series Swage Hose Fittings Female JIC/SAE 37˚ Swivel - Stainless Steel Material, 0.160 in Hose ID
Mi Item #00359455
MFR #90A04-045400-0
Price$139.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
90A04-045400-0

Eaton Synflex 90A Series Swage Hose Fittings Female JIC/SAE 37˚ Swivel - Stainless Steel Material, 0.160 in Hose ID
Mi Item #00359455
MFR #90A04-045400-0

Mfr description
90A04-045400-0 SS PERMANENT CPLG
  • Optimized inventory to mix and match components Dura-Kote plating for superior corrosion resistance Wide range of styles, configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.44/each

Specifications

Dimensions

  • End 1 Size
    0.250 in
  • End 2 Size
    0.250 in
  • Hex Size
    0.625 in
  • Hose Cut-Off Factor
    1.440 in
  • Hose Inside Diameter
    0.160 in
  • Overall Length
    2.530 in

Details

  • Compatible Hose Series
    3R30, 3130, 3740, 37AL, 3580, 30CT (-03 to -08), 3750, 3800, 3630 (-03 to -12), 34PW (-04 to -08), 3800, 25CT, 3440 (-04 to -08)
  • End 1 Thread
    7/16-20
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)