Motion
90N12-125500-0

SYNFLEX (DANFOSS)
90N12-125500-0

90N Series Swage Hose Fittings Female JIC/SAE 37˚ - Carbon Steel Material, 0.630 in Hose ID
MI ITEM #00359477
MFR #90N12-125500-0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
90N12-125500-0

90N Series Swage Hose Fittings Female JIC/SAE 37˚ - Carbon Steel Material, 0.630 in Hose ID
MI ITEM #00359477
MFR #90N12-125500-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1.125 in
  • Hose Cut-Off Factor
    1.750 in
  • Hose Inside Diameter
    0.630 in
  • Overall Length
    3.470 in

Details

  • Compatible Hose Series
    30CT (-10), 3360
  • End 1 Thread
    1 1/16-12
  • Material
    Carbon Steel

Overview

Mfr description
90N12-125500-0 PERMANENT CPLG
  • Optimized inventory to mix and match components Dura-Kote plating for superior corrosion resistance Wide range of styles, configurations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought