1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SYNFLEX (DANFOSS)
3980-72020
3980 Series Crimp Hose Fittings NPT Male Hose Barb - Brass Material
Mi Item #
00359495
MFR #
3980-72020
Price
$4.95
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Ends
SYNFLEX (DANFOSS) 3980-72020
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYNFLEX (DANFOSS)
3980-72020
3980 Series Crimp Hose Fittings NPT Male Hose Barb - Brass Material
Mi Item #
00359495
MFR #
3980-72020
Mfr description
3980-72020 MALE HOSE BARB
Dura-Kote plating for superior corrosion resistance
Innovative design to deliver performance and maximum uptime
System engineered to extend hose assembly life
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4
.95
/each
Add to Cart
Specifications
Dimensions
Hex Size
0.563 in
Overall Length
1.760 in
Details
Compatible Hose Series
3630 HOSE
End 1 Thread
1/4-18
Material
Brass
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items