Motion
90H08-081000-0

SYNFLEX (DANFOSS)
90H08-081000-0

90H Series Swage Hose Fittings Male Pipe - Carbon Steel Material, 0.390 in Hose ID
MI ITEM #00359507
MFR #90H08-081000-0
List Price$19.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
90H08-081000-0

90H Series Swage Hose Fittings Male Pipe - Carbon Steel Material, 0.390 in Hose ID
MI ITEM #00359507
MFR #90H08-081000-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.52/each for your price

Overview

Mfr description
90H08-081000-0 PERMANENT CPLG
  • Optimized inventory to mix and match components Dura-Kote plating for superior corrosion resistance Wide range of styles, configurations

Specifications

  • Hose Inside Diameter
    0.390 in
  • Material
    Carbon Steel
  • Compatible Hose Series
    3R80 (-03 to -12), 3E80 (-03 to -12), 3630 (-16), 3440 (-12 to -16)
  • Hose Cut-Off Factor
    1.500 in
  • Overall Length
    3.030 in
  • End 1 Size
    0.500 in
  • End 1 Thread
    1/2-14
  • Hex Size
    0.938 in
  • End 2 Size
    0.500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text