Motion
90H12-125500-0

SYNFLEX (DANFOSS)
90H12-125500-0

90H Series Swage Hose Fittings Female JIC/SAE 37° Swivel - Carbon Steel Material, 0.630 in Hose ID
Mi Item #00359581
MFR #90H12-125500-0
Price$56.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
90H12-125500-0

90H Series Swage Hose Fittings Female JIC/SAE 37° Swivel - Carbon Steel Material, 0.630 in Hose ID
Mi Item #00359581
MFR #90H12-125500-0

Mfr description
90H12-125500-0 PERMANENT CPLG
  • Optimized inventory to mix and match components Dura-Kote plating for superior corrosion resistance Wide range of styles, configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.39/each

Specifications

Dimensions

  • End 1 Size
    0.750 in
  • Hex Size
    1.250 in
  • Hose Cut-Off Factor
    1.750 in
  • Hose Inside Diameter
    0.630 in
  • Overall Length
    3.430 in

Details

  • Compatible Hose Series
    3R80 (-03 to -12), 3E80 (-03 to -12), 3630 (-16), 3440 (-12 to -16)
  • End 1 Thread
    1 1/16-12
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)