1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SYNFLEX (DANFOSS)
90H06-06D000-0
90H Series Swage Hose Fittings Male Boss O-Ring - Carbon Steel Material
MI ITEM #
00359629
MFR #
90H06-06D000-0
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Ends
SYNFLEX (DANFOSS) 90H06-06D000-0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYNFLEX (DANFOSS)
90H06-06D000-0
90H Series Swage Hose Fittings Male Boss O-Ring - Carbon Steel Material
MI ITEM #
00359629
MFR #
90H06-06D000-0
Mfr description
90H06-06D000-0 PERMANENT CPLG
Optimized inventory to mix and match components Dura-Kote plating for superior corrosion resistance Wide range of styles, configurations
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Hex Size
0.750 in
Hose Cut-Off Factor
1.000 in
Overall Length
2.420 in
Details
End 1 Thread
9/16 - 18
Material
Carbon Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items