Motion
90L04-041000-0

SYNFLEX (DANFOSS)
90L04-041000-0

90L Series Fitting - Stainless Steel Material, 0.160 in Hose ID
MI ITEM #00359646
MFR #90L04-041000-0
List Price$145.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
90L04-041000-0

90L Series Fitting - Stainless Steel Material, 0.160 in Hose ID
MI ITEM #00359646
MFR #90L04-041000-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$145.26/each for your price

Overview

Mfr description
90L04-041000-0 CPLG
  • Available in multiple sizes.
  • Permanent Fitting
  • Stainless Steel

Specifications

  • Hose Inside Diameter
    0.160 in
  • Material
    Stainless Steel
  • Compatible Hose Series
    3R80 (-03 to -16), 3E80 (-03 to -16), 3630 (-16), 34PW (-12 to -16), 3440 (-12 & -16, 34BA (-06)
  • Hose Cut-Off Factor
    1.250 in
  • Overall Length
    2.310 in
  • End 1 Thread
    1/4-18
  • Hex Size
    0.688 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text