Overview
Mfr description
90L06-065500-0 CPLG
- Permanent Fitting
- Stainless Steel
- Available in multiple sizes.
Specifications
- Hose Inside Diameter0.280 in
- MaterialStainless Steel
- Compatible Hose Series3R80 (-03 to -16), 3E80 (-03 to -16), 3630 (-16), 34PW (-12 to -16), 3440 (-12 & -16, 34BA (-06)
- Hose Cut-Off Factor1.560 in
- Overall Length2.820 in
- End 1 Size0.375 in
- End 1 Thread9/16-18
- Hex Size0.750 in
- End 2 Size0.375 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data