Motion
90L16-165500-0

SYNFLEX (DANFOSS)
90L16-165500-0

90L Series Swage Hose Fittings Female JIC/SAE 37˚ Swivel - Stainless Steel Material, 0.810 in Hose ID
MI ITEM #00359659
MFR #90L16-165500-0
List Price$399.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
90L16-165500-0

90L Series Swage Hose Fittings Female JIC/SAE 37˚ Swivel - Stainless Steel Material, 0.810 in Hose ID
MI ITEM #00359659
MFR #90L16-165500-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$399.71/each for your price

Overview

Mfr description
90L16-165500-0 CPLG
  • Optimized inventory to mix and match components Dura-Kote plating for superior corrosion resistance Wide range of styles, configurations

Specifications

  • Hose Inside Diameter
    0.810 in
  • Material
    Stainless Steel
  • Compatible Hose Series
    3R80 (-03 to -16), 3E80 (-03 to -16), 3630 (-16), 34PW (-12 to -16), 3440 (-12 & -16, 34BA (-06)
  • Hose Cut-Off Factor
    1.940 in
  • Overall Length
    4.060 in
  • End 1 Size
    1.000 in
  • End 1 Thread
    1 5/16-12
  • Hex Size
    1.500 in
  • End 2 Size
    1.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text