Motion
90V03-021000-0

SYNFLEX (DANFOSS)
90V03-021000-0

90V Series Fitting - Carbon Steel Material, 0.080 in Hose ID
Mi Item #00359661
MFR #90V03-021000-0
Price$43.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
90V03-021000-0

90V Series Fitting - Carbon Steel Material, 0.080 in Hose ID
Mi Item #00359661
MFR #90V03-021000-0

Mfr description
90V03-021000-0 PERMANENT CPLG
  • Permanent Fitting
  • Zinc plated carbon steel
  • Available in multiple sizes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.48/each

Specifications

Dimensions

  • End 1 Size
    0.125 in
  • End 2 Size
    0.188 in
  • Hex Size
    0.563 in
  • Hose Cut-Off Factor
    1.070 in
  • Hose Inside Diameter
    0.080 in
  • Overall Length
    1.870 in

Details

  • Compatible Hose Series
    3V10, 3EV0
  • End 1 Thread
    1/8-27
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)