Motion
90V03-041000-0

SYNFLEX (DANFOSS)
90V03-041000-0

90V Series Swage Hose Fittings Male Pipe - Carbon Steel Material, 0.080 in Hose ID
MI ITEM #00359663
MFR #90V03-041000-0
List Price$29.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
90V03-041000-0

90V Series Swage Hose Fittings Male Pipe - Carbon Steel Material, 0.080 in Hose ID
MI ITEM #00359663
MFR #90V03-041000-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.70/each for your price

Overview

Mfr description
90V03-041000-0 PERMANENT CPLG
  • Optimized inventory to mix and match components Dura-Kote plating for superior corrosion resistance Wide range of styles, configurations

Specifications

  • Hose Inside Diameter
    0.080 in
  • Material
    Carbon Steel
  • Compatible Hose Series
    3V10, 3EV0
  • Hose Cut-Off Factor
    1.260 in
  • Overall Length
    1.870 in
  • End 1 Size
    0.250 in
  • End 1 Thread
    1/4-18
  • Hex Size
    0.688 in
  • End 2 Size
    0.188 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text