Specifications
Dimensions
- End 1 Size0.250 in
- End 2 Size0.250 in
- Hex Size0.688 in
- Hose Cut-Off Factor1.230 in
- Hose Inside Diameter0.140 in
- Overall Length2.310 in
Details
- Compatible Hose Series3V10, 3EV0
- End 1 Thread1/4-18
- MaterialCarbon Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)