Motion
90V04-045400-0

SYNFLEX (DANFOSS)
90V04-045400-0

90V Series Fitting - Carbon Steel Material, 0.140 in Hose ID
MI ITEM #00359675
MFR #90V04-045400-0
List Price$56.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
90V04-045400-0

90V Series Fitting - Carbon Steel Material, 0.140 in Hose ID
MI ITEM #00359675
MFR #90V04-045400-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.99/each for your price

Overview

Mfr description
90V04-045400-0 PERMANENT CPLG
  • Permanent Fitting
  • Zinc plated carbon steel
  • Available in multiple sizes.

Specifications

  • Hose Inside Diameter
    0.140 in
  • Material
    Carbon Steel
  • Compatible Hose Series
    3V10, 3EV0
  • Hose Cut-Off Factor
    1.350 in
  • Overall Length
    2.150 in
  • End 1 Thread
    7/16-20
  • Hex Size
    0.625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text