Overview
Mfr description
4530-009S0 SWAGING MACHINE
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
Specifications
- Accessory TypeMark Ix Swager 230V 1Ph Motor
- MaterialCarbon Steel
- ColorBlue/Black
- Additional DetailsEaton Pre-Programmed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data