Overview
Mfr description
45J0-01108 GUARD KIT (SET OF 2)
- Protects against wear when a stiffer, non-metal guard is preferred.
- Hand-held use, keeps hose from kinking at fitting.
- Molded Black PVC.
- Assembly abrasion protection and support.
Specifications
- Inside Diameter0.875 in
- Overall Length24.000 in
- MaterialBrass
- Product TypesHose Guard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data