Motion
45J0-02014-001

SYNFLEX (DANFOSS)
45J0-02014-001

45J0 Series Crimp Hose Fittings Crimp Inserts - Carbon Steel Material, 0.660 in Hose ID
Mi Item #00359777
MFR #45J0-02014-001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
45J0-02014-001

45J0 Series Crimp Hose Fittings Crimp Inserts - Carbon Steel Material, 0.660 in Hose ID
Mi Item #00359777
MFR #45J0-02014-001

Mfr description
45J0-02014-001 INSERT
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.563 in
  • Hose Inside Diameter
    0.660 in
  • Overall Length
    1.100 in

Details

  • Compatible Hose Series
    3V10-03, -04, -06
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)