Motion
45J0-02014-003

SYNFLEX (DANFOSS)
45J0-02014-003

45J0 Series Crimp Hose Fittings Crimp Inserts - Carbon Steel Material, 0.803 in Hose ID
MI ITEM #00359779
MFR #45J0-02014-003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
45J0-02014-003

45J0 Series Crimp Hose Fittings Crimp Inserts - Carbon Steel Material, 0.803 in Hose ID
MI ITEM #00359779
MFR #45J0-02014-003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45J0-02014-003 INSERT
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Hose Inside Diameter
    0.803 in
  • Material
    Carbon Steel
  • Compatible Hose Series
    3V10-03, -04, -06
  • Overall Length
    1.100 in
  • Hex Size
    0.688 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text