Motion
45J0-02014-004

SYNFLEX (DANFOSS)
45J0-02014-004

45J0 Series Crimp Hose Fittings Crimp Inserts - Carbon Steel Material, 0.875 in Hose ID
MI ITEM #00359780
MFR #45J0-02014-004
Price$576.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
45J0-02014-004

45J0 Series Crimp Hose Fittings Crimp Inserts - Carbon Steel Material, 0.875 in Hose ID
MI ITEM #00359780
MFR #45J0-02014-004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$576.62/each

Specifications

Dimensions

  • Hex Size
    0.750 in
  • Hose Inside Diameter
    0.875 in
  • Overall Length
    1.100 in

Details

  • Compatible Hose Series
    3V10-03, -04, -06
  • Material
    Carbon Steel

Overview

Mfr description
45J0-02014-004 INSERT
  • Heat treated carbon steel.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought