Motion
4521-AR004
4521 Series Hose and Tubing Protectors Hose and Spring Guard - Wire Material, 0.426 in ID, 4.000 in Length
Mi Item #00359825
MFR #4521-AR004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4521 Series Hose and Tubing Protectors Hose and Spring Guard - Wire Material, 0.426 in ID, 4.000 in Length
Mi Item #00359825
MFR #4521-AR004

Mfr description
4521-AR004 SPRING GUARD
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.426 in
  • Overall Length
    4.000 in

Details

  • Accessory Type
    Hose and Spring Guard
  • Color
    Zinc
  • Material
    Wire
  • Product Types
    Spring Guard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)