Motion
7903-06V06
7903 Series Crimp Hose Fittings BSP Female Swivel 60° Cone - Carbon Steel Material, 0.812 in Hose ID
Mi Item #00359900
MFR #7903-06V06
Price$18.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7903 Series Crimp Hose Fittings BSP Female Swivel 60° Cone - Carbon Steel Material, 0.812 in Hose ID
Mi Item #00359900
MFR #7903-06V06

Mfr description
7903-06V06 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.33/each

Specifications

Dimensions

  • Hex Size
    0.866 in
  • Hose Cut-Off Factor
    1.560 in
  • Hose Inside Diameter
    0.812 in
  • Overall Length
    2.870 in

Details

  • Compatible Hose Series
    Medium Pressure Hose
  • End 1 Thread
    3/8-19
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)