Motion
4599-FP024
4599-FP Series Female Pusher - Carbon Steel Material
MI ITEM #00360027
MFR #4599-FP024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4599-FP Series Female Pusher - Carbon Steel Material
MI ITEM #00360027
MFR #4599-FP024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4599-FP024 PUSHER
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Accessory Type
    Pusher
  • Material
    Carbon Steel
  • Color
    Zinc Plated, Heat Treated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought